Beli Sprayer System di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IK Foaming Sprayer
    Mulai

    Rp699.900

    IK Foaming Sprayer
    Deskripsi:
    Professional SprayerIK FOAM 1.5The IK FOAM 1.5 professional sprayer has been manufactured for the generation of dry and durable foam. Designed to be used with chemical agents with surfactant properties.IK Foam 1.5 provides the user with a dense and permanent foam ideal for professional cleaning, sanitation and disinfection, HVAC system cleaning, vehicle washing and detailing, as well as for the disinfection of food processing areas and industrial kitchens.HOW TO MAKE A PERFECT FOAM- Follow the dilution ratio recommended by the foaming agent you are using.- Pressurize the sprayer until the safety valve pops out.- Make sure the felts are clean.Reference IK FOAM 1.581776Sectors in which to use IK FOAM 1.5Cleaning and disinfectionAutomotive and detailingProducts with which to use IK FOAM 1.5- optimalFoaming agents.
    atribut:
    • Valve: Tared at 3 bar / 43.5 psi despresurizable
    • Standard Nozzles: Special nozzle with fan-type foam
    • Useful Capacity (L): 0.75 (25Oz)
    • Total Capacity (L): 1.50 (50Oz)
  2. MILWAUKEE Fluid Sprayer Switch Tank
    Mulai

    Rp9.099.900

    MILWAUKEE Fluid Sprayer Switch Tank
    atribut:
    • Battery Platform: M18™ REDLITHIUM™-ION
  3. Jason Plastic Sprayer
    Mulai

    Rp47.900

    Jason Plastic Sprayer
    Deskripsi:
    Plastic materialCooling system purposeFor watering tree
    atribut:
    • Material: Plastic
  4. MESTO Carrying System
    Mulai

    Rp4.199.900

    MESTO Carrying System
    atribut:
    • Compatible Models: FERROX, INOX PLUS
    • Compatible Products: 3565RT, 3595PQ, 3615PT
    • Height (mm): 450
    • Material: Polypropylene (PP)
    • Width (mm): 260
  5. Artline Drawing System Pen (Pulpen Kaligrafi)
    Mulai

    Rp9.900

    Artline Drawing System Pen (Pulpen Kaligrafi)
    Deskripsi:
    - British Standard- RoHS- Xylene Free- Badan spidol dari bahan Plastik- Ketebalan tulisan 0,1 mm- Ujung spidol berbentuk Fine nib- Ujung pen dari bahan plastik besi ringan- Tinta pigmen- Tinta waterproof / tahan air- Tinta Permanen / Tidak dapat dihapus- Sebelah digoreskan, tinta cepat kering- Tersedia 3 warna pilihan
    atribut:
    • Writing Thickness (mm): 0.1
  6. AQUA SYSTEM Air Pressure Type Pump for Drum (Pompa Drum)
    Mulai

    Rp25.999.900

    AQUA SYSTEM Air Pressure Type Pump for Drum (Pompa Drum)
    Deskripsi:
    -For liquid transfer from drums, and subdivision of oil.
  7. IK Multi Sprayers
    Mulai

    Rp599.900

    IK Multi Sprayers
    Deskripsi:
    Professional SprayerIK MULTI 1.5The IK MULTI 1.5 sprayer offers a professional spraying solution to achieve optimum results in a wide range of sectors such as construction, cleaning and disinfection, virus, pest and epidemic control, automotive, industry and air conditioning (HVAC).IK MULTI 1.5 is designed for maximum strength and versatility with the most aggressive chemicals.This sprayer is particularly resistant to acids.Sectors in which to use IK MULTI 1.5BuildingCleaning and disinfectionIndustry and maintenanceAutomotive and detailingPest controlEpidemics & virus controlReference IK MULTI 1.581771Products with which to use IK MULTI 1.5- optimalDisinfectants, Neutral products, Acids.- limitedSolvent-based pesticides, Alcohols, Oils, solvents and petroleum by-products.
    atribut:
    • Standard Nozzles: Adjustable conical nozzle and fan
    • Spray Amount (L/minute): 0.7 (0.18gal/min)
  8. EFCO Booster Pump with Filling System
    Mulai

    Rp4.299.900

    EFCO Booster Pump with Filling System
    atribut:
    • Application For: Mist Blower AT900
  9. Furupla Organic Solvent Pressure Atomizer
    Mulai

    Rp1.699.900

    Furupla Organic Solvent Pressure Atomizer
    Deskripsi:
    For spraying organic solvents and organic solvent chemicals such as parts cleaners. Nonconformity : [Inorganic chemicals] hydrochloric acid, sulfuric acid, nitric acid, phosphoric acid aqueous solution, oxidol, alkaline liquid (such as aqueous ammonia), etc. [Paints] Paints in general [Water] Water or chemicals containing water [Alcohols] Ethanol, isopropyl alcohol, etc. * Can be used when the mixture of alcohols is 30% or less, such as parts cleaner. [Others] Anti-sputtering agent (chemical liquid may solidify due to drying, making spraying impossible), acid and chlorine-based household cleaners, corrosive liquids, etc.
    atribut:
    • Nozzle Length (mm): 450
    • Width (mm): 187
    • Bottle Diameter (phi mm): 106
    • Weight (g): 560
    • Overall Height (mm): 280
    • Capacity (ml): 500
  10. ECOTECHNICS Recovery, Recycling and Recharging Machine for A/C System
    Mulai

    Rp77.999.900

    ECOTECHNICS Recovery, Recycling and Recharging Machine for A/C System
    atribut:
    • Type of refrigerant: R134a
    • Service Procedure: Fully Automatic or Manual
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • Scale Resolution (g): 10
    • Oil Scale Resolution (g): 5
    • Bottle Heater: Standard Equipment
    • Bottle Pressure Gauge: Class 2.5
    • Compressor (HP: 1/3
    • Dimension Packing (mm): 700x700x1220
    • Dimensions (mm): 550x600x1050
    • Filter System: 1 Filter for Humidity
    • Hoses Length (m): 3
    • Pressure Gauges: Class 1
    • Recovery Speed (g/minute): 300 in liquid phase
    • Refrigerant Tank (L): 12, Refillable
    • Vacuum Pump (L/minute): Capacity 100 , 0.1mbar vacuum level
    • Weight (kg): 60
    • Weight Packaging (kg): 70
    • Working Temperature Range (°C): 11/49
  11. Miyako Water Dispenser Bottom Loading (Galon Bawah)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp979.900

    Miyako Water Dispenser Bottom Loading (Galon Bawah)
    Deskripsi:
    Miyako WDP-200 - Dispenser Galon Bawah Hot and Normal memiliki warna yang cantik dan elegan, sangat pas berada di ruangan rumah anda. Menambah nuansa glamor dan tidak hanya itu anda dan keluarga dapat dengan mudah mendapatkan air minum higienis pelepas dahaga dengan cepat.Jumlah Kran : 2 KranEmpety indicator : jika galon kosong lampu akan menyalaHot indicator : saat pemanasan lampu akan menyalaSafety look system : tombol pengunci dari bahaya air panasEasy installation : otomatis penghisapan
  12. Mitutoyo Outside Micrometer Analog Can Seam Metric
    Mulai

    Rp1.799.900

    Mitutoyo Outside Micrometer Analog Can Seam Metric
    Deskripsi:
    The Mitutoyo can seam micrometer is constructed with high-grade tool steel in our own manufacturing facilities in Japan, ensuring the micrometer is made to our precise standards. The micrometer’s ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. An inch Vernier scale provides precise outside diameter measurements.
    atribut:
    • Units: Metric
    • Range (mm): 0-13
    • Accuracy (µm): ±3
    • Graduation (mm): 0.01
    • Technology: Mechanical
  13. MU Plester Premium
    Mulai

    Rp209.900

    MU Plester Premium
    Deskripsi:
    Mortar Instan untuk pekerjaan plesteran pada dinding. Dapat diaplikasikan dengan mesin spray atau manual pada dinding interior dan eksterior, yang menghasilkan permukaan yang lebih halus serta padat. Penggunaan mesin spray mempercepat penyelesaian pekerjaan.
    atribut:
    • Packaging (kg): 40
    • Air Consumption (L/kg): 7-7.5/40
    • Thickness (mm): 10
    • Dispersibility (m²/kg): 2.4/40
  14. KARCHER HOME & GARDEN Universal Hose Connector (Sambungan Selang Vacuum)
    44%
    Mulai

    Rp69.900

    KARCHER HOME & GARDEN Universal Hose Connector (Sambungan Selang Vacuum)
    Deskripsi:
    Connecting, disconnecting and repair made easy – with Karcher's practical and ergonomic universal hose coupling. The flexible connector system simplifies the watering of small and large gardens and surfaces. Functioning tap connections and hose couplings are essential to any good watering system. The universal hose coupling is compatible with the three most common hose diameters and all available click systems.
    atribut:
    • Diameter (inch): 1/2, 5/8, 3/4
  15. Glade Refill Pengharum Ruangan Matic
    Rating:
    99% of 100
    (17)
    Mulai

    Rp37.900

    Glade Refill Pengharum Ruangan Matic
    Deskripsi:
    - Pengharum udara dengan parfumnya konsentrat dan alami, hadir dalam kemasan aerosol dan menggunakan metered system.- Dapat digunakan pada Glade Matic Device hingga 60 hari (berdasarkan pengaturan waktu 36 menit atau menghasilkan 2400 semprotan).- Dapat disemprot langsung atau untuk isi ulang.
    atribut:
    • Volume (g/ml): 146/225
  16. SAFETY JOGGER Sepatu Safety Sneakers Low Cut Ligero S1P ESD SRC Warna Navy (Sepatu Proyek)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.399.900

    SAFETY JOGGER Sepatu Safety Sneakers Low Cut Ligero S1P ESD SRC Warna Navy (Sepatu Proyek)
    Deskripsi:
    Sepatu Safety Jogger ini dengan SJ-3FIT adalah yang harus dimiliki untuk tempat kerja hybrid. Sepatu ini memiliki fitur unik seperti INSOLE Hybrid yang dapat dilepas dengan system sirkulasi udara dan penyerapan. Serta anda juga memiliki sepatu keselamatan paling ringan dipasaran. Selain sangat nyaman sepatu yang ringan ini memiliki kelenturan dan tekukan yang paling penting. Dibagian Toecap terbuat dari Karbon Nano Ultra yang ringan, sol dalam ini menampilkan teknologi SJ-3FIT  yang unik. Teknologi SJ-3FIT adalah konsep modular yang memungkinan lebar sepatu dapat disesuaikan. Yang anda butuhkan untuk keselamatan kaki anda di tempat kerja.
    atribut:
    • Color: Navy
    • Sole: Phylon + Rubber
    • Lining: Breathable technomesh
    • Insole: Ergonomic breathable SJ hybrid
    • Mid Sole: Puncture resistant lightweight
    • Toe Cap: Nano Carbon
  17. GEA Freezer Upright Stainless Steel (Lemari Pembeku)
    Mulai

    Rp17.999.900

    GEA Freezer Upright Stainless Steel (Lemari Pembeku)
    Deskripsi:
    - CFC Free - Full Stainless steel exterior and interior - Removable drop-in refrigeration system - EMBRACO compressor - Digital temperatur control - Electronic expansion valve - Auto hot gas defrost with self evaporated system - Poly-coated evaporator (prevent corrosion and ensure food safety) - Removable door heater and gasket for easier maintenance - Removeble S/S bracket & tray slide - Inner chamber with round corner design for easy cleaning - Castor and lock - Poly-coated wireshelf - GN size design (GN 2/1)
    atribut:
    • Voltage (V): 220
    • Refrigerant: R404a
    • Origin: China
  18. Sharp Water Dispenser Bottom Loading (Galon Bawah)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp2.799.900

    Sharp Water Dispenser Bottom Loading (Galon Bawah)
    atribut:
    • SNI License: Yes
    • SNI Number: 020/LSP/QI/06-VIII/2024
  19. Sika Sikasil Multipurpose Silicone Weatherproofing Sealant (Lem Silikon)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp47.900

    Sika Sikasil Multipurpose Silicone Weatherproofing Sealant (Lem Silikon)
    Deskripsi:
    Sikasil 111 adalah sealant silikon satu komponen dengan daya rekat yang sangat baik, tahan cuaca, dan elastisitas untuk penyegelan cuaca di tirai dinding tirai dan fasad atau tampak depan bangunan, terutama cocok untuk aplikasi di area dengan perbedaan suhu dan kelembaban yang sangat rendah. Sealant ini mudah menolak segala cuaca dan cepat kering pada suhu kamar melalui reaksi dengan kelembaban di udara untuk membentuk segel karet silikon yang tahan lama.
    atribut:
    • Composition: One component neutral curing silicone
    • Size (ml): 300
    • Shelf Life: 12 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are meet.
    • Storage Conditions: Stored in cool and dry conditions, where it is protected from direct sunlight and at temperatures below +27°C.
Daftar Harga Sprayer System Terbaru October 2026
IK Foaming SprayerRp699.900
MILWAUKEE Fluid Sprayer Switch TankRp9.099.900
Jason Plastic SprayerRp47.900
MESTO Carrying SystemRp4.199.900
Artline Drawing System Pen (Pulpen Kaligrafi)Rp9.900
AQUA SYSTEM Air Pressure Type Pump for Drum (Pompa Drum)Rp25.999.900
IK Multi SprayersRp599.900
EFCO Booster Pump with Filling SystemRp4.299.900
Furupla Organic Solvent Pressure AtomizerRp1.699.900
ECOTECHNICS Recovery, Recycling and Recharging Machine for A/C SystemRp77.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)